Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB STR E G50 ZINC

  • Mfr # DAMME15PZ

  • Zoro # G007169660


product price: $21.35
/ea

Key Features

Shielding
Yes
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME15PZ
Zoro #
G007169660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Termination Method
PCB - Straight
Shell Material
Steel
Amps
7.5A
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
No of Contacts
15
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.