
DSUB 15M PCB STR E GF ZINC
Mfr # DAE15PU
Zoro # G107616224
product price: $23.69
/eaKey Features
Contact Mating Life
500
Termination Method
PCB - Straight
Connector Style
Plug
Contact Size
#20
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAE15PU
Zoro #
G107616224
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
Termination Method
PCB - Straight
Connector Style
Plug
Contact Material
Copper Alloy
Shell Color
Yellow
Amps
7.5A
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.