Zoro Homepage

DSUB 15M PCB STR G50 CAD

  • Mfr # DAMM15PEA101

  • Zoro # G007616331


product price: $25.45
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Termination Method
PCB - Straight
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PEA101
Zoro #
G007616331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Termination Method
PCB - Straight
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Amps
7.5A
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
No of Contacts
15
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.