
DSUB 15M PCB STR G50 CAD
Mfr # DAMM15PXA101
Zoro # G907616264
product price: $33.15
/eaKey Features
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15PXA101
Zoro #
G907616264
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Termination Method
PCB - Straight
Connector Style
Plug
Insert Arrangement
15
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shielding
Yes
No of Contacts
15
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.