Zoro Homepage

DSUB 15M PCB STR G50 CAD NM

  • Mfr # DAM15PENM

  • Zoro # G207616094


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Amps
7.5A
Connector Style
Plug
Shielding
Yes
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15PENM
Zoro #
G207616094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Connector Style
Plug
Shielding
Yes
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Brass
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308
Contact Style
Pin
Shell Color
Gold
Insert Material
Thermoplastic UL94VO
Shell Plating
1,27 um Gold over Copper
Operating Voltage AC V RMS Max
300
Insert Arrangement
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.