Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB STR G50 NICKEL

  • Mfr # DAMM15PMA159

  • Zoro # G707169809


product price: $23.69
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PMA159
Zoro #
G707169809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Termination Method
PCB - Straight
Contact Mating Life
500
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Shielding
Yes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Insert Arrangement
15
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.