
DSUB 15M PCB STR G50 TIN
Mfr # DAMM15PMK87
Zoro # G907169753
product price: $20.99
/eaKey Features
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15PMK87
Zoro #
G907169753
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Termination Method
PCB - Straight
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Connector Style
Plug
Shell Plating
Tin
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Amps
7.5A
Contact Plating
50 microinches Gold Plate
No of Contacts
15
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.