
DSUB 15M PCB STR GF ZINC
Mfr # DA15PH
Zoro # G507616077
product price: $19.45
/eaKey Features
No of Contacts
15
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA15PH
Zoro #
G507616077
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
No of Contacts
15
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Shielding
Yes
Amps
7.5A
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.