
DSUB 15M PCB STR GF ZINC
Mfr # DAM15PB
Zoro # G207616100
product price: $21.59
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15PB
Zoro #
G207616100
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Style
Pin
Insert Arrangement
15
No of Contacts
15
Shielding
Yes
Operating Voltage AC V RMS Max
300
Amps
7.5A
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Material
Steel
Termination Method
PCB - Straight
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.