Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB STR GNI ZINC

  • Mfr # DAU15PBFA176

  • Zoro # G607616281


product price: $126.99
/ea
Free Shipping & Returns

Key Features

No of Contacts
15
Insert Arrangement
15
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAU15PBFA176
Zoro #
G607616281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Insert Arrangement
15
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Termination Method
PCB - Straight
Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Rectangular
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.