Zoro Homepage

DSUB 15M PCB STR V G30 TIN

  • Mfr # DAMV15PNK127

  • Zoro # G907616158


product price: $20.99
/ea

Key Features

Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Coaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMV15PNK127
Zoro #
G907616158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Coaxial
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Plating
Tin
Insert Arrangement
15
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
No of Contacts
15
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.