Zoro Homepage

DSUB 15M PCB STR Y G50 ZINC

  • Mfr # DAMMY15PZ

  • Zoro # G407169925


product price: $25.29
/ea

Key Features

Termination Method
PCB - Straight
Shielding
Yes
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY15PZ
Zoro #
G407169925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Straight
Shielding
Yes
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Contacts Supplied
Yes
Amps
7.5A
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Insert Arrangement
15
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
No of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.