Zoro Homepage

DSUB 15M SOD E G50 TIN

  • Mfr # DAMME15PK87

  • Zoro # G907169456


product price: $19.69
/ea

Key Features

Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Plug
Specification
MIL-DTL-24308 Style
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME15PK87
Zoro #
G907169456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Plug
Specification
MIL-DTL-24308 Style
No of Contacts
15
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Shell Material
Steel
Contact Material
Copper Alloy
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Connector Type
Rectangular
Contact Mating Life
500
Insert Arrangement
15
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.