Zoro Homepage

DSUB 15M SOD E GF CAD

  • Mfr # DAME15PA101

  • Zoro # G707169472


product price: $19.45
/ea

Key Features

No of Contacts
15
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAME15PA101
Zoro #
G707169472
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
15
Shielding
Yes
Connector Style
Plug
Connector Type
Rectangular
Contact Mating Life
500
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
Gold over Nickel
Termination Method
Solder
Shell Material
Steel
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.