Zoro Homepage

DSUB 15M SOD F G30 ZINC

  • Mfr # DAMF15PA176

  • Zoro # G507169443


product price: $27.69
/ea

Key Features

Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Amps
7.5A
Contact Material
Copper Alloy
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMF15PA176
Zoro #
G507169443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Amps
7.5A
Contact Material
Copper Alloy
Insert Arrangement
15
Shielding
Yes
Shell Material
Steel
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.