Zoro Homepage

DSUB 15M SOD F GF TIN

  • Mfr # DAF15PK87

  • Zoro # G907169500


product price: $13.79
/ea

Key Features

Connector Style
Plug
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAF15PK87
Zoro #
G907169500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Style
Plug
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Style
Pin
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Shell Plating
Tin
Termination Method
Solder
Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
15
Amps
7.5A
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.