Zoro Homepage

DSUB 15M SOD G30 ZINC HITEMP

  • Mfr # DA15PA222

  • Zoro # G007169479


product price: $20.59
/ea

Key Features

Connector Type
Rectangular
Contact Size
#20
No of Contacts
15
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA15PA222
Zoro #
G007169479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
No of Contacts
15
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
15
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.