
DSUB 15M SOD GF CAD
Mfr # DAM15PA101
Zoro # G607602253
product price: $15.79
/eaKey Features
Insert Arrangement
15
Contact Size
#20
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15PA101
Zoro #
G607602253
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
15
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Termination Method
Solder
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Plating
Gold over Nickel
No of Contacts
15
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.