
DSUB 15M SOD GF CAD
Mfr # DAM15PK75
Zoro # G107602272
product price: $15.79
/eaKey Features
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15PK75
Zoro #
G107602272
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Pin
Insert Arrangement
15
Shell Material
Steel
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
No of Contacts
15
Amps
7.5A
Operating Voltage AC V RMS Max
300
Termination Method
Solder
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.