Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M SOD GF TIN

  • Mfr # DAM15PJK87

  • Zoro # G307169322


product price: $17.65
/ea

Key Features

Shielding
Yes
Contact Size
#20
Contact Style
Pin
Termination Method
PCB - Right Angle
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15PJK87
Zoro #
G307169322
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Contact Style
Pin
Termination Method
PCB - Right Angle
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Amps
7.5A
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shell Plating
Tin
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.