Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M SOD GF TIN

  • Mfr # DAM15PK87

  • Zoro # G407169314


product price: $10.55
/ea

Key Features

Shell Material
Steel
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15PK87
Zoro #
G407169314
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Contact Style
Pin
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shielding
Yes
Connector Type
Rectangular
Termination Method
Solder
Amps
7.5A
Connector Style
Plug
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.