Zoro Homepage

DSUB 15M SOD GF ZINC

  • Mfr # DA196032

  • Zoro # G407169307


product price: $12.75
/ea

Key Features

Specification
MIL-DTL-24308 Style
Contact Style
Pin
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA196032
Zoro #
G407169307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Contact Style
Pin
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Insert Arrangement
15
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.