
DSUB 15M SOD K G50 CAD
Mfr # DAMMK15PA101
Zoro # G507169375
product price: $21.39
/eaKey Features
Grommet and Seals Material
Silicone
Contact Style
Pin
No of Contacts
15
Shell Material
Steel
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMK15PA101
Zoro #
G507169375
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Grommet and Seals Material
Silicone
Contact Style
Pin
No of Contacts
15
Shell Material
Steel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Yellow
Insert Arrangement
15
Connector Style
Plug
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Contact Mating Life
500
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.