
DSUB 15M SOD K G50 ZINC
Mfr # DAMMK15P
Zoro # G007169349
product price: $23.15
/eaKey Features
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
Connector Type
Rectangular
Insert Arrangement
15
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMK15P
Zoro #
G007169349
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
Connector Type
Rectangular
Insert Arrangement
15
Termination Method
PCB - Right Angle
Amps
7.5A
Contact Mating Life
500
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
No of Contacts
15
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.