Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M SOD K GF ZINC

  • Mfr # DAMK15P

  • Zoro # G907169425


product price: $14.65
/ea

Key Features

Contact Style
Pin
Shell Color
Yellow
No of Contacts
15
Insert Arrangement
15
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMK15P
Zoro #
G907169425
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Pin
Shell Color
Yellow
No of Contacts
15
Insert Arrangement
15
Contact Mating Life
500
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Termination Method
Solder
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.