Zoro Homepage

DSUB 15M SOD R GF ZINC

  • Mfr # DAR15P

  • Zoro # G807169372


product price: $16.39
/ea

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Style
Pin
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR15P
Zoro #
G807169372
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Style
Pin
Insert Arrangement
15
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contact Material
Copper Alloy
Shielding
Yes
Amps
7.5A
Termination Method
Solder
Contact Plating
Gold over Nickel
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.