
DSUB 15M SOD Y G50 CAD
Mfr # DAMMY15PA101
Zoro # G107169423
product price: $24.99
/eaKey Features
Insert Arrangement
15
No of Contacts
15
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMY15PA101
Zoro #
G107169423
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
15
No of Contacts
15
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Color
Yellow
Amps
7.5A
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.