Zoro Homepage

DSUB 15M SOD Y GF TIN

  • Mfr # DAMY15PK87

  • Zoro # G907169241


product price: $16.55
/ea

Key Features

No of Contacts
15
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMY15PK87
Zoro #
G907169241
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shielding
Yes
Termination Method
Solder
Contact Style
Pin
Contact Plating
Gold over Nickel
Contact Mating Life
500
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amps
7.5A
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.