
DSUB 15M WW2 GF TIN
Mfr # DA15PF179K87
Zoro # G607602178
product price: $27.15
/eaKey Features
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Plug
Shell Color
Silver
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA15PF179K87
Zoro #
G607602178
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Plug
Shell Color
Silver
Contact Style
Pin
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Shielding
Yes
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Termination Method
Wire Wrap
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Insert Arrangement
15
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.