Zoro Homepage

DSUB 25 F SOD CLIN G50 CAD

  • Mfr # DBMME25SA101

  • Zoro # G007603546


product price: $45.35
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Contact Size
25#20
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SA101
Zoro #
G007603546
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Termination Method
PCB - Right Angle
Contact Style
Socket
No of Contacts
25
Insert Arrangement
25
Contact Mating Life
500
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.