Zoro Homepage

DSUB 25 F SOD MACH TIN

  • Mfr # DB19604246

  • Zoro # G607169169


product price: $14.75
/ea

Key Features

Amps
7.5A
Contact Mating Life
500
Shell Plating
Tin
Contacts Supplied
Yes
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB19604246
Zoro #
G607169169
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Contact Mating Life
500
Shell Plating
Tin
Contacts Supplied
Yes
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Insert Arrangement
25
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
No of Contacts
25
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.