
DSUB 25 F SOD MACH ZINC
Mfr # DB196041
Zoro # G307169230
product price: $17.29
/eaKey Features
Shell Material
Steel
Contacts Supplied
Yes
Contact Style
Socket
Connector Type
Rectangular
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB196041
Zoro #
G307169230
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Material
Steel
Contacts Supplied
Yes
Contact Style
Socket
Connector Type
Rectangular
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
No of Contacts
25
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Termination Method
Solder
Amps
7.5A
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Insert Arrangement
25
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.