Zoro Homepage

DSUB 25F CRIMP GF TIN

  • Mfr # DBMA25SA197

  • Zoro # G207170084


product price: $37.15
/ea

Key Features

Insert Material
Liquid Crystal Polymer
Shielding
Yes
Shell Plating
Tin
Shell Color
Silver
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25SA197
Zoro #
G207170084
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Insert Material
Liquid Crystal Polymer
Shielding
Yes
Shell Plating
Tin
Shell Color
Silver
Amps
7.5A
Contact Style
Socket
Termination Method
Crimp
Grommet and Seals Material
Silicone
No of Contacts
25
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Steel
Insert Arrangement
25
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.