Zoro Homepage

DSUB 25F CRIMP GF ZINC

  • Mfr # DBMA25SA183

  • Zoro # G707170034


product price: $39.75
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25SA183
Zoro #
G707170034
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Insert Material
Liquid Crystal Polymer
Amps
7.5A
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
No of Contacts
25
Shell Material
Steel
Insert Arrangement
25
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.