Zoro Homepage

DSUB 25F CRIMP LC AU

  • Mfr # DBMA25SK47F0

  • Zoro # G507612482


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Amps
7.5A
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Shielding
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25SK47F0
Zoro #
G507612482
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Amps
7.5A
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Shielding
Yes
Connector Style
Receptacle
Shell Color
Gold
Shell Material
Brass
Grommet and Seals Material
Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
1,27 um Gold over Copper
Insert Arrangement
25
Insert Material
Liquid Crystal Polymer
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.