Zoro Homepage

DSUB 25F CRIMP LC AU NMB

  • Mfr # DBMA25SNMK52F0

  • Zoro # G607612429


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Insert Material
Liquid Crystal Polymer
Specification
MIL-DTL-24308
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
1,27 um Gold over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMA25SNMK52F0
Zoro #
G607612429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Insert Material
Liquid Crystal Polymer
Specification
MIL-DTL-24308
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
1,27 um Gold over Copper
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
25
Amps
7.5A
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Shell Color
Gold
Shell Material
Brass
Grommet and Seals Material
Polyester
Insert Arrangement
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.