Zoro Homepage

DSUB 25F CRIMP LC E ZINC

  • Mfr # DBMAE25SF0

  • Zoro # G207170145


product price: $21.29
/ea

Key Features

Contact Style
Socket
Shielding
Yes
Insert Arrangement
25
Shell Color
Yellow
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAE25SF0
Zoro #
G207170145
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Socket
Shielding
Yes
Insert Arrangement
25
Shell Color
Yellow
Crimp Wire Gauge
24, 22, 20
Connector Type
Rectangular
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
No of Contacts
25
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Insert Material
Liquid Crystal Polymer
Contacts Supplied
No
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Amps
7.5A
Connector Style
Receptacle
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.