Zoro Homepage

DSUB 25F CRIMP LC E ZINC

  • Mfr # DBMAME25SF0

  • Zoro # G007170123


product price: $23.95
/ea

Key Features

Amps
7.5A
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAME25SF0
Zoro #
G007170123
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Amps
7.5A
Contact Mating Life
500
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Crimp Wire Gauge
24, 22, 20
Insert Material
Liquid Crystal Polymer
Contacts Supplied
No
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Crimp
Insert Arrangement
25
Operating Voltage AC V RMS Max
300
No of Contacts
25
Contact Style
Socket
Shell Color
Yellow
Connector Style
Receptacle
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.