
DSUB 25F CRIMP LC F CAD
Mfr # DBMAMF25SA101F0
Zoro # G407613442
product price: $29.49
/eaKey Features
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
25#20
Insert Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMAMF25SA101F0
Zoro #
G407613442
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Liquid Crystal Polymer
Insert Arrangement
25
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308
Amps
7.5A
Shell Color
Yellow
No of Contacts
25
Contacts Supplied
No
Shell Material
Steel per ASTM A-620
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.