Zoro Homepage

DSUB 25F CRIMP LC F ZINC

  • Mfr # DBUF25SF0

  • Zoro # G807170231


product price: $13.15
/ea

Key Features

Contact Style
Socket
Termination Method
Crimp
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBUF25SF0
Zoro #
G807170231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Socket
Termination Method
Crimp
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contacts Supplied
No
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Amps
7.5A
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
25
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Shell Material
Steel
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.