Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F CRIMP LC SS

  • Mfr # DBMAM25SF225F0

  • Zoro # G307612408


product price: $21.85
/ea

Key Features

Contact Size
25#20
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM25SF225F0
Zoro #
G307612408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Insert Material
Liquid Crystal Polymer
Contacts Supplied
No
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shell Color
Silver
Insert Arrangement
25
Connector Style
Receptacle
Contact Mating Life
500
Shell Plating
Stainless Steel
No of Contacts
25
Grommet and Seals Material
Silicone
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.