Zoro Homepage

DSUB 25F CRIMP LC Y CAD

  • Mfr # DBMAMY25SA101F0

  • Zoro # G707599064


product price: $30.95
/ea

Key Features

Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel per ASTM A-620
Contacts Supplied
No
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAMY25SA101F0
Zoro #
G707599064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel per ASTM A-620
Contacts Supplied
No
Insert Arrangement
25
Specification
MIL-DTL-24308
Amps
7.5A
Termination Method
Crimp
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Insert Material
Liquid Crystal Polymer
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Yellow
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.