Zoro Homepage

DSUB 25F CRIMP LC Y ZINC

  • Mfr # DBMAMY25SF0

  • Zoro # G107170245


product price: $24.59
/ea

Key Features

Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Size
25#20
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAMY25SF0
Zoro #
G107170245
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Operating Voltage AC V RMS Max
300
Shielding
Yes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Contact Mating Life
500
Contacts Supplied
No
Shell Color
Yellow
Shell Material
Steel
Amps
7.5A
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Insert Material
Liquid Crystal Polymer
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.