Zoro Homepage

DSUB 25F CRIMP LC Y ZINC

  • Mfr # DBUY25SF0

  • Zoro # G507170289


product price: $13.15
/ea

Key Features

Shell Material
Steel
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Shell Plating
Yellow Chromate over Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBUY25SF0
Zoro #
G507170289
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
No of Contacts
25
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Termination Method
Crimp
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.