Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F CRIMP LC ZINC

  • Mfr # DBMAM25SA183F0

  • Zoro # G007170291


product price: $17.99
/ea

Key Features

Contact Style
Socket
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAM25SA183F0
Zoro #
G007170291
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Socket
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Insert Arrangement
25
Shell Color
Yellow
Connector Style
Receptacle
Insert Material
Liquid Crystal Polymer
Operating Voltage AC V RMS Max
300
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.