Zoro Homepage

DSUB 25F CRIMP LC ZINC

  • Mfr # DBU25SF0

  • Zoro # G207166902


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Termination Method
Crimp
Shell Plating
Yellow Chromate over Zinc
No of Contacts
25
Amps
7.5A
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU25SF0
Zoro #
G207166902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
Crimp
Shell Plating
Yellow Chromate over Zinc
No of Contacts
25
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Shell Color
Yellow
Contacts Supplied
No
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.