Zoro Homepage

DSUB 25F CRIMP R GF ZINC

  • Mfr # DBMAR25S

  • Zoro # G707170140


product price: $45.55
/ea

Key Features

Connector Type
Rectangular
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Termination Method
Crimp
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMAR25S
Zoro #
G707170140
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Termination Method
Crimp
Amps
7.5A
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Mating Life
500
No of Contacts
25
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Insert Material
Liquid Crystal Polymer
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.