Zoro Homepage

DSUB 25F CRIMP R GF ZINC

  • Mfr # DBUR25S

  • Zoro # G907170049


product price: $38.65
/ea

Key Features

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBUR25S
Zoro #
G907170049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Insert Arrangement
25
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Contact Style
Socket
Shell Color
Yellow
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.