
DSUB 25F CRIMP Y GF ZINC
Mfr # DBUY25S
Zoro # G007170048
product price: $38.65
/eaKey Features
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBUY25S
Zoro #
G007170048
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
300
Termination Method
Crimp
Contact Mating Life
500
Connector Style
Receptacle
Amps
7.5A
Grommet and Seals Material
Silicone
Insert Arrangement
25
Crimp Wire Gauge
24, 22, 20
No of Contacts
25
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.