Zoro Homepage

DSUB 25F PCB RA C GF ZINC

  • Mfr # DBMC25SF

  • Zoro # G407169796


product price: $63.15
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMC25SF
Zoro #
G407169796
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Shell Color
Yellow
No of Contacts
25
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Termination Method
PCB - Right Angle
Insert Arrangement
25
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Mating Life
500
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.